Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Pliers & Grips
Combination & Linemans Pliers
Cable-Cutter Plier 185 mm Composite 1000 V 36778
By EGA Master
Order Code:
ZT3277959S
£219.99
Inc VAT (20%)
1
Add to basket
Get it in
4-8
working days
Available
GBP
219.99
https://www.zoro.co.uk/shop/tools-and-machining/combination-and-linemans-pliers/cable-cutter-plier-185-mm-composite-1000-v-36778/p/ZT3277959S
Add to quotation
View all Combination & Linemans Pliers
Description
CABLE-CUTTER PLIER 185 MM COMPOSITE 1000 V
Specifications
Specifications for Cable-Cutter Plier 185 mm Composite 1000 V 36778
Number of Pieces
1
Length
185mm
Product Type
Cable-Cutter Plier
Material
Composite
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome