0
1

Combination Pliers Chromed Insulated 2-COMPONENT Handles 180mm

Order Code: ZT3614211S

£20.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£20.990%
5 +£19.945%


Description

Designed for the safe gripping and cutting of wires, these ergonomic combination pliers from Kennedy® features a double layer of safety insulation to protect the user against up to 1000 volts of electricity.

Features and Benefits
• Ergonomic grip allows for comfortable handling and easy power transfer from handle to jaws
• Dual layer isolation safety dip protects against up to 1000 volts of electricity
• Induction hardened cutting edge for a long service life
• Made from quality oil-hardened steel for a reliable product
• Large cutting hole allows for the cutting of multiple wires or thicker wires

Typical Applications
• Hard and soft wires

Standards
• IEC 60900

See full description
Specifications for Combination Pliers Chromed Insulated 2-COMPONENT Handles 180mm
  • Type
    Combination Pliers
  • Jaw Opening
    2.7mm
  • Overall Length
    180mm
  • Insulated
    Yes
  • Finish/Coating
    Chrome-Plated
  • Standards Met
    IEC 60900
  • Jaw Style
    Serrated
  • Jaw Material
    Steel
  • Special Features
    Insulated
  • Non Sparking
    No
  • Handle Material
    Bi-Material
  • Miniature
    No
  • ESD
    No
  • Number of Pieces
    1