0
1

Combination Pliers Comfort Grip Insulated Power 1000V 180mm

Order Code: ZT3614284S

£17.99 Inc VAT (20%)


Description

These high-quality power-combination pliers are designed for professional use. Featuring optimised cutting power and a large cutting diameter, they're ideal for cutting through soft and very hard wire.

Features and Benefits
• Chrome-plated jaws for durability
• Comfort-grip insulated handles for safe and easy use
• Induction-hardened cutting edges provide reliable cutting performance
• Insulated to protect against short-circuits of up to 1000 volts

Typical Applications
• Working with or close to live wires

Standards
• EN 60900

See full description
Specifications for Combination Pliers Comfort Grip Insulated Power 1000V 180mm
  • Insulated
    Yes
  • Standards Met
    IEC 60900
  • Special Features
    Insulated
  • Finish/Coating
    Chrome-Plated
  • Cutting Capacity
    2.7mm
  • Type
    Combination Pliers
  • Jaw Material
    Steel
  • Overall Length
    180mm
  • Jaw Style
    Serrated
  • ESD
    No
  • Non Sparking
    No
  • Handle Material
    Bi-Material
  • Number of Pieces
    1
  • Miniature
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome