0
1

Combination Pliers Comfort Grip Insulated Red Transparent 205mm

Order Code: ZT3614192S

£16.99 Inc VAT (20%)


Description

Designed for gripping and cutting, these power-combination pliers from Kennedy® deliver enhanced performance. The induction-hardened cutting edges make swift work of both soft and hard wire, and they're the ideal tool for professionals and DIY enthusiasts alike.

Features and Benefits
• Chrome-plated jaws for durability
• Comfort-grip handles for ease of use
• Induction-hardened cutting edges provide reliable cutting performance
• Insulated to protect against short-circuits of up to 1000 volts

Typical Applications
• Working with or close to live wires

Standards
• DIN ISO 5746

See full description
Specifications for Combination Pliers Comfort Grip Insulated Red Transparent 205mm
  • Type
    Combination Pliers
  • Overall Length
    210mm
  • Special Features
    Insulated
  • Standards Met
    IEC 60900
  • Insulated
    Yes
  • Cutting Capacity
    3mm
  • Jaw Material
    Steel
  • Finish/Coating
    Chrome-Plated
  • Jaw Style
    Serrated
  • Handle Material
    Bi-Material
  • Miniature
    No
  • Number of Pieces
    1
  • ESD
    No
  • Non Sparking
    No