0
1

Combination Pliers Opening Angle 30° 1000V 210mm

Order Code: ZT4791950S

£51.99 Inc VAT (20%)


Description

These combination pliers are fully insulated to protect the operator against electrocution when cutting wires. Manufactured from induction-hardened steel and coated with dual-layer dip-isolation, these pliers fulfil IEC 60900 requirements.

Features and Benefits
• Chrome-plated jaws for durability
• Induction-hardened cutting edges provide reliable performance
• Phthalate-free manufacture avoids the handling of harmful chemicals

Typical Applications
• Cutting both hard and soft wire

Standards
• EN 6900
• IEC 60900

See full description
Specifications for Combination Pliers Opening Angle 30° 1000V 210mm
  • Special Features
    Insulated
  • Insulated
    Yes
  • Jaw Style
    Serrated
  • Type
    Combination Pliers
  • Standards Met
    IEC 60900
  • Overall Length
    210mm
  • ESD
    No
  • Non Sparking
    No
  • Handle Material
    Bi-Material
  • Number of Pieces
    1
  • Miniature
    No
  • Finish/Coating
    Chrome-Plated
  • Jaw Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome