Combination Pliers


Select
£15.99 Inc VAT (20%)


See all variants from £15.99

Description

This range of multi-purpose combination pliers are perfect for for cutting, gripping and twisting a variety of sized wires. Boasting induction hardened cutting edges, a pipe grip for gripping pipes, rods and other components and serrated jaws for gripping nuts, bolts, studs and similar objects. Each pair of pliers is completed by a joint cutter for cleanly cropping soft wire and bi-material, ergonomic soft feel handles.

Features and Benefits
• Multipurpose pliers for cutting, gripping and twisting for versatility of use
• Induction hardened cutting edges allow you to cut your desired material
• Available in a variety of sizes and specifications to suit your requirements
• Serrated jaws are ideal for gripping nuts, bolts, studs and similar objects
• Joint cutter ensures clean cropping of soft wire
• Ergonomic soft grip handles bolster user comfort, control and provide anti-slip action

Typical Applications
• Construction
• Electrical
• Engineering

Standards
• ISO 5743
• ISO 5745

See full description

Feature Attributes

Type:
Combination Pliers
Jaw Material:
Carbon Steel
Handle Material:
Bi Material
Finish/Coating:
Polished
Special Features:
Ergonomic Grip Handles
Standards Met:
ISO5743;ISO5745
More attributes
Product Reviews -
16 days ago
Good solid pair of pliers. Comfortable handles.

a year ago by Ian
Product is of a good quality and meets expectations

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome