Mega Bite Combination Pliers 180mm (7in) TENMB451

Order Code: ZT1295010P

£23.99 Inc VAT (20%)


Description

The Teng Tools Mega Bite range of Pliers have been designed to ensure the highest quality and optimum functionality. The overall length of the pliers gives a maximum leverage to suit the pliers function. These Teng Tools Combination Pliers have pipe grip and serrated grip surfaces, and allow up to a 68 degree cutting angle. They are made from high Carbon Steel , with Titanium coated joints for excellent strength and durability. For a comfortable grip, the pliers have vinyl coated handles. The TENMB451 Mega Bite Combination Pliers have the following specifications Length 180mm (7 inch). Cutting capacity piano wire 1.5mm. Cutting capacity steel wire 2.0mm.

See full description
Specifications for Mega Bite Combination Pliers 180mm (7in) TENMB451
  • MFR Part No.
    TENMB451
  • Handle Type
    Vinyl Coated
  • Size
    180mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome