0
1

Mini Combination Pliers - Pro

Order Code: ZT3520744S

£6.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.390%
5 - 9£6.134%
10 - 19£5.888%
20 - 49£5.6212%
50 +£5.3716%


Description

DURABLE: This mini pro combination plier is made from drop forged, heat treated steel for durability. COMFORTABLE AND EASY TO USE: Spring loaded and with two-tone cushion grips, it is comfortable and easy to use. VERSATILE: This combo plier is ideal for a wide range of hobby and precision work.

Specifications for Mini Combination Pliers - Pro
  • Jaw Material
    Steel
  • Product Type
    Mini Combination Pliers
  • Type
    Combination Pliers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome