0
1
2
3
4

PTI 200mm VDE Combination Pliers

Order Code: ZT5517555S

£11.29 Inc VAT (20%)


Description

200mm 1000v VDE heavy duty combination pliers with soft grip handles. An essential tool for all professional electricians and electrical engineers where safety is paramount. Bi-Material insulated safety handles Drop forged hardened steel blades Individually tested to 1000V AC

Specifications for PTI 200mm VDE Combination Pliers
  • Handle Type
    Soft Grip
  • Jaw Material
    Hardened Steel
  • Length
    200mm
  • Product Type
    Combination Pliers
  • Number of Pieces
    1