Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Pliers & Grips
Combination & Linemans Pliers
T3621B 8 200mm Combination Pliers
By Ck
Order Code:
ZT3138974S
£15.99
Inc VAT (20%)
1
Add to basket
Get it in
13-16
working days
Available
GBP
15.99
https://www.zoro.co.uk/shop/tools-and-machining/combination-and-linemans-pliers/t3621b-8-200mm-combination-pliers/p/ZT3138974S
Add to quotation
View all Combination & Linemans Pliers
Description unavailable
Specifications
Technical Information
Specifications for T3621B 8 200mm Combination Pliers
MFR Part No.
T3621B 8
Overall Length
200mm
Type
Combination Pliers
Finish/Coating
Lacquered
ESD
No
Handle Material
PVC
Special Features
Corrosion-Resistant
Miniature
No
Number of Pieces
1
Jaw Material
Chrome Vanadium Steel
Standards Met
DIN ISO 5746
Non Sparking
No
Weight
324g
Jaw Style
Serrated
Cutting Capacity
Hard Wire, 1.6mm
Medium Wire, 2.5mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome