Tool Chest 17 Drawer Combination Soft Close Drawers with Power Bar

Order Code: ZT1427004S

£1,599.99 Inc VAT (20%)


Description

All heavy gauged steel construction and manufactured with steel inner walls for extra strength and durability.
Heavy-duty 45mm ball bearing drawer slides provide superior performance, suitable for heavier loads.
Full height rear locking mechanism, locks smooth running soft close drawers in place.
Rust and solvent resistant black crinkle effect finish.
Clamshell style topchest features a power strip which can be installed on either side.
Independently locked drawer allowing belongings/valuables to be kept safe whilst other drawers are in use.
Each drawer features stylish black anodized heavy-duty drawer pulls plus pre-cut non-slip liners.
Fitted with four Ø125mm PP wheels with black chrome effect alloys.
Supplied with two folding keys.

Package includes:
AP4106BE - Topchest 6 Drawer 1030mm with Soft Close Drawers & Power Bar
AP4111BE - Rollcab 11 Drawer 1040mm with Soft Close Drawers

See full description
Specifications for Tool Chest 17 Drawer Combination Soft Close Drawers with Power Bar
  • MFR Part No.
    AP41BESTACK

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome