Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Pliers & Grips
Combination & Linemans Pliers
Universal Mini Plier 115 mm ESD 64730
By EGA Master
Order Code:
ZT3279980S
£50.99
each
Inc VAT (20%)
£152.97 minimum order value
Quantity
Price
Discount
1 - 4
£50.99
0%
5 +
£48.95
4%
3
Add to basket
Minimum order quantity: 3.
Get it in
4-8
working days
Available
GBP
152.97
https://www.zoro.co.uk/shop/tools-and-machining/combination-and-linemans-pliers/universal-mini-plier-115-mm-esd-64730/p/ZT3279980S
Add to quotation
View all Combination & Linemans Pliers
Description
UNIVERSAL MINI PLIER 115 MM ESD
Tags:
#BulkDiscount
Specifications
Specifications for Universal Mini Plier 115 mm ESD 64730
Length
115mm
Product Type
Mini Plier
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome