Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Taps
Combination Drill & Taps
E651 5/16"X18UNC HSS St Spiral Flute (30DEG) Combi Drill/Tap DIN
By Dormer
Order Code:
ZT1161456X
£69.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£69.99
0%
5 +
£67.19
4%
1
Add to basket
Get it in
9-11
working days
Available
GBP
69.99
https://www.zoro.co.uk/shop/tools-and-machining/combination-drill-and-taps/e651-5-16-inchx18unc-hss-st-spiral-flute-30deg-combi-drill-tap-din/p/ZT1161456X
Add to quotation
View all Combination Drill & Taps
Description
Combination drill-tap with a 30° spiral flute
Tags:
#BulkDiscount
Specifications
Specifications for E651 5/16"X18UNC HSS St Spiral Flute (30DEG) Combi Drill/Tap DIN
Material
HSS
Tap Chamfer Style
C 2 - 3
Number of Flutes
2
Thread Form
UNC - Unified Coarse
Finish
Steam Tempered
Shank
Cylindrical shank with Square
Series
E651
Cutting Direction
Right
Flute Geometry (FDC)
Spiral Flute Geometry
Tap Application
Through Hole
Applications
P - Steel and cast steel
Standards Met
DORMER DIN
System of Measurement
Imperial
Unit of Measurement
Imperial
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome