Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Taps
Combination Drill & Taps
E651 NO.10X24UNC HSS St Spiral Flute (30DEG) Combi Drill/Tap DIN
By Dormer
Order Code:
ZT1161452X
£49.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 8th Jan
In Stock
GBP
49.99
https://www.zoro.co.uk/shop/tools-and-machining/combination-drill-and-taps/e651-no-10x24unc-hss-st-spiral-flute-30deg-combi-drill-tap-din/p/ZT1161452X
Add to quotation
View all Combination Drill & Taps
Description
Combination drill-tap with a 30° spiral flute
Specifications
Specifications for E651 NO.10X24UNC HSS St Spiral Flute (30DEG) Combi Drill/Tap DIN
Material
HSS
Applications
P - Steel and cast steel
Number of Flutes
2
Tap Chamfer Style
C 2 - 3
Shank
Cylindrical shank with Square
Cutting Direction
Right
Flute Geometry (FDC)
Spiral Flute Geometry
Standards Met
DORMER DIN
Finish
Steam Tempered
Thread Form
UNC - Unified Coarse
Tap Application
Through Hole
Series
E651
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome