Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Taps
Combination Drill & Taps
E653 3/4"X14NPT HSS St Spiral Flute (30DEG) Combi Drill/Tap ANSI
By Dormer
Order Code:
ZT1161462X
£109.99
Inc VAT (20%)
1
Add to basket
Get it in
14-18
working days
Available
GBP
109.99
https://www.zoro.co.uk/shop/tools-and-machining/combination-drill-and-taps/e653-three-quarter-inchx14npt-hss-st-spiral-flute-30deg-combi-drill-tap-ansi/p/ZT1161462X
Add to quotation
View all Combination Drill & Taps
Description
Combination drill-tap with a 27° spiral flute
Specifications
Specifications for E653 3/4"X14NPT HSS St Spiral Flute (30DEG) Combi Drill/Tap ANSI
Material
HSS
Finish
Bright
Applications
P - Steel and cast steel
Tap Application
Through or Blind Hole
Thread Form
NPT - National taper pipe
Series
E653
Shank
Cylindrical shank with Square
System of Measurement
Imperial
Cutting Direction
Right
Standards Met
ANSI
Flute Geometry (FDC)
Spiral Flute Geometry
Number of Flutes
2
Unit of Measurement
Imperial
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome