10mm Combination Spanner

Order Code: ZT3739405S

£3.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.290%
10 - 19£3.164%
20 +£3.038%


Description

10mm combination spanner with straight open and 15° offset 12 point (12PT) ring end for easier use on flat surfaces. Made of hardened and tempered Chrome Vanadium (Cr-V) steel for maximum performance and durability. Matt finish for resistance to corrosion.
Specification:

Size - 10mm
Total length - 140mm

See full description
Specifications for 10mm Combination Spanner
  • Finish/Coating
    Matt
  • Size
    10mm
  • Product Type
    Combination Spanner
  • Total Length
    140mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome