10x11mm Chrome Vanadium Open-Ended Spanners

Order Code: ZT2117313S

£1.52 Inc VAT (20%)
£1.594% off
QuantityPriceDiscount
1 - 19£1.520%
20 - 49£1.464%
50 - 99£1.408%
100 - 199£1.3412%
200 +£1.2816%


Description

Made with chrome vanadium steel for increased durability these metric double ended spanners from Senator com in a range of sizes from 6-32mm.

Features and Benefits
• Made of chrome vanadium steel for prolonged tool lifespan
• Satin finish for easy tool care
• 15° cranked heads allows for good range of wrenching motion

Standards
• Conforms to DIN 3110

Notes
• Sizes 6-32mm

See full description
Specifications for 10x11mm Chrome Vanadium Open-Ended Spanners
  • Finish/Coating
    Matte
  • Metric or Imperial
    Metric
  • Type
    Open Ended Spanner
  • Insulated
    No
  • Single or Double End
    Double End
  • Number of Pieces
    1
  • Overall Length
    157mm
  • Material
    Chrome Vanadium Steel
  • Spanner Size
    10 x 11mm
  • Standards Met
    DIN 3110
  • End Style
    Open

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome