111M-36 36mm Combination Wrench

Order Code: ZT3294464S

£50.99 Inc VAT (20%)


Description

111M
Bahco Offset Combination Spanneris a heavy duty spanner with Dynamic-Drive-Profile.
Vanadium Extra construction
Nickel and Chrome-plated fine polished finish
Open-end angle 15°
Ring end angle 15°

See full description
Specifications for 111M-36 36mm Combination Wrench
  • Single or Double End
    Double End
  • Insulated
    No
  • Spanner Size
    36mm
  • Metric or Imperial
    Metric
  • Type
    Combination Spanner
  • End Style
    Combination

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome