1952M-27 27mm Combination Spanner

Order Code: ZT3805352S

£29.99each Inc VAT (20%)
£149.95 minimum order value

Minimum order quantity: 5.

Description

1952M
Metric offset combination spanners. Vanadium-Extra, nickel and chrome-plated. Open end angle 15, ring end 10 offset, equal opening at both ends. To DIN 3113, ISO 3318, ISO 7738.
Sizes available:
24mm. Overall length: 315mm.
27mm. Overall length: 350mm.
36mm. Overall length: 475mm.

See full description
Specifications for 1952M-27 27mm Combination Spanner
  • Type
    Combination Spanner
  • Overall Length
    350mm
  • Metric or Imperial
    Metric
  • Spanner Size
    27mm
  • Standards Met
    DIN 3113
    ISO 7738
    ISO 3318
  • MFR Part No.
    1952M-27
  • Insulated
    No
  • Material
    Chrome Vanadium Steel
  • Finish/Coating
    Chrome Satin
    Nickel
  • Single or Double End
    Double End
  • End Style
    Combination

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome