0
1

440.JP12APB Combination Spanner Set, 12 Piece FCM440JP12A

Order Code: ZT1281332P

£123.99 Inc VAT (20%)


Description

The Facom 440 Combination Spanners are designed to combine compactness with strength. Their high mechanical strength meets aeronautical standards. The OGV profile with 12-point ring, ensures powerful tightening while protecting the nut. The ring ends are angled at 15 for increased access. High-quality satin chrome finish. Comes complete with pocket holder for optimised storage. Contains the following sizes 7, 8, 10, 11, 12, 13, 14, 15, 16, 17, 18 and 19mm.

See full description
Specifications for 440.JP12APB Combination Spanner Set, 12 Piece FCM440JP12A
  • Type
    Metric
  • Metric or Imperial
    Metric
  • Minimum Size
    7mm
  • Number of Pieces
    12
  • Maximum Size
    19mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome