0
1

467BF.JP10PB Ratchet Combination Flexi Wrench Set, 10 Piece FCM467BFJP10

Order Code: ZT1281356P

£249.99 Inc VAT (20%)


Description

The Facom 467BF Ratchet Combination Wrenches are suitable for all applications. They feature an anti-slip open end for more productivity and safety, and a ring end that is hinged for ultimate access and comfort. The unique head design reduces the risk of rounding the fastener heads. The wrenches feature a compact ratcheting mechanism, which is reversible via a lever and offers a small recovery angle of 5. They have a satin chrome finish and come complete with a hinged case for storage and ease of transporting. Contains the following sizes 8, 10, 11, 12, 13, 14, 16, 17, 18 & 19mm.

See full description
Specifications for 467BF.JP10PB Ratchet Combination Flexi Wrench Set, 10 Piece FCM467BFJP10
  • Size Range
    8 - 19mm
  • Type
    Metric
  • Metric or Imperial
    Metric
  • Minimum Size
    8mm
  • Maximum Size
    19mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome