467BS.17 Short Comb Ratcheting Wrench 17mm

Order Code: ZT3110070S

£18.99 Inc VAT (20%)


Description

The Facom 467BS series short ratchet combination wrench has sizes 13 and 17 mm and is ideal in highly dense zones. It has a satin chrome finish.

Features and Benefits
• Innovative ring stop 12-point box end.
• Unique box end design gets in to areas with restricted access.
• Spring prevents box end from slipping off the fastener.
• Better comfort with less hand stress.
• Satin Chrome Finish
• Length 108mm


Typical Applications:
• Mechanical and industrial production
• Woodworking/carpentry
• Automotive Industry
• Petroleum Industry

See full description
Specifications for 467BS.17 Short Comb Ratcheting Wrench 17mm
  • MFR Part No.
    467BS.17
  • Spanner Size
    17mm
  • Type
    Combination Spanner
  • Overall Length
    127.5mm
  • Number of Pieces
    1
  • Metric or Imperial
    Metric
  • Finish/Coating
    Chrome
  • Single or Double End
    Double End
  • Number of Points
    12
  • End Style
    Combination

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome