59.30X32 Metric Straight Offset-Ring Wrenches 30X32MM

Order Code: ZT2489290S

£35.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£35.990%
5 - 9£34.554%
10 +£33.118%


Description

Strong and durable, this flat ring spanner is designed for mechanical maintenance in closely packed machines.

Features and Benefits
• 12-point ring design provides strong tightening action
• Protects the nut head against breakage
• Corrosion-resistant polished chrome finish

See full description
Specifications for 59.30X32 Metric Straight Offset-Ring Wrenches 30X32MM
  • Material
    Steel
  • MFR Part No.
    59.30X32
  • Type
    Ring Spanner
  • Metric or Imperial
    Metric
  • Single or Double End
    Double End
  • Finish/Coating
    Chrome Satin
  • Number of Points
    12
  • Spanner Size
    30 x 32mm
  • Number of Pieces
    1
  • Overall Length
    335mm
  • End Style
    Closed

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome