Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Wrenches
Combination Wrenches
82623 Spanner 15.5 A/F Hex & 10.4 Open
By Desoutter
Order Code:
ZT1022617P
£13.99
Inc VAT (20%)
1
Add to basket
Get it in
12-15
working days
Available
GBP
13.99
https://www.zoro.co.uk/shop/tools-and-machining/combination-wrenches/82623-spanner-15-5-a-f-hex-and-10-4-open/p/ZT1022617P
Add to quotation
View all Combination Wrenches
Description unavailable
Tags:
#ClearanceProduct
Specifications
Specifications for 82623 Spanner 15.5 A/F Hex & 10.4 Open
Metric or Imperial
Metric
Type
Open Ended Spanner
Insulated
No
Spanner Size
10mm
Single or Double End
Single End
End Style
Open
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome