8pc Deep Star/Torx Socket Set 1/2" Drive & Storage Rail

Order Code: ZT3738796S

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£37.596%
10 +£35.1912%


Description

8pc professional deep star/Torx® socket set on a storage rail for use with 1/2" drive ratchet or extension bar. Overall length of 77mm. Socket made of hardened and tempered Chrome Vanadium (Cr-V) steel with matt finish for corrosion resistance. Each feature knurled ring for extra grip and performance. Individual replacement deep star/Torx® sockets sold separately. Supplied on a storage rail.
Set includes:

- E10, E12, E14, E16, E18, E20, E22, E24

Torx® and Torx Plus® are registered trademarks of Acument Intellectual Properties, LLC.

See full description
Specifications for 8pc Deep Star/Torx Socket Set 1/2" Drive & Storage Rail
  • Finish/Coating
    Matt
  • Overall Length
    77mm
  • Number of Pieces
    8
  • Drive Size
    1/2in
  • Product Type
    Deep Star/Torx Socket Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome