0
1
2

Adjustable C Spanner, Drop Forged Steel, 35-105mm Jaw Capacity

Order Code: ZT1124554X

£23.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£23.990%
5 - 9£23.034%
10 - 19£22.078%
20 +£21.1112%


Description

For ER8/ER40 collet nuts. Adjustable size, drop forged steel. Single hand adjustment. One spanner will cover 35-105 collet nuts. To suit collets: ER 8, 16, 25, 32 & 40. Metric sizes: 35, 50, 60, 70, 80, 90 & 105mm.

Specifications for Adjustable C Spanner, Drop Forged Steel, 35-105mm Jaw Capacity
  • Maximum Jaw Capacity
    105mm
  • Head Type
    Adjustable
  • Material
    Drop Forged Steel
  • MFR Part No.
    HW-311
  • Minimum Jaw Capacity
    35mm
  • Type
    C Spanner
  • Number of Pieces
    1
  • Single or Double End
    Single End
  • Insulated
    No
  • Metric or Imperial
    Metric
  • Spanner Size
    10mm
  • End Style
    Open

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome