C-Hook Spanners


Select
£3.99 Inc VAT (20%)
Up to 16% off


See all variants from £3.99

Description

Specifically designed for use with slotted retaining rings, this range of C Spanners is constructed from high quality chrome vanadium steel for guaranteed durability. Possessing a black oxide finish the product is available in a variety of sizes.

Features and Benefits
• Manufactured from chrome vanadium steel for resilience
• Black oxide finish further protects the product from corrosion and wear and tear
• Available in a range of sizes to suit your specifications

Typical Applications
• Industrial
• Automotive
• Engineering

Standards
• DIN 1810A

See full description

Feature Attributes

Head Type:
Fixed
Standards Met:
DIN 1810A
Finish/Coating:
Black Oxide
Number of Pieces:
1
Type:
C Spanner
Material:
Chrome Vanadium Steel
More attributes