Combination Spanner 6mm STA487066

Order Code: ZT1293363P

£5.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.490%
5 - 9£5.274%
10 - 19£5.058%
20 - 49£4.8312%
50 +£4.6116%

Order by 2pm, get it Tomorrow

Description

A high quality combination spanner made from chrome vandium steel which conforms to ISO 3318 DIN 3313. Size 6mm Length 100mm.

Specifications for Combination Spanner 6mm STA487066
  • Length
    100mm
  • Spanner Size
    6mm
  • Size
    6mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome