Expert Combination Spanners, Metric


Select
£4.39 Inc VAT (20%)
Up to 18.5% off


See all variants from £4.39

Description

This range of metric combination spanners is forged from chrome vanadium steel with a 15° open end angled handle and a 12 point OGV® ring end. Available in a range of sizes, the product has a chrome finish and meets all industry standards.

Features and Benefits
• Manufactured from chrome vanadium steel for maximum resilience
• Chrome finish protects against corrosion, wear and tear and makes for an easier tool clean
• Available in a range of metric sizes to suit your requirements
• 12- point OGV® ring angled at 15° for easier access even in confined spaces
• Open end angled at 15° from handle axis to create a more comfortable and natural use
• OGV® profile maximizing the contact surface with the nut for better tool longevity and easier turning

Typical Applications
• Automotive
• Plumbing
• Engineering

Standards
• ISO 691
• ISO 1711-1
• ISO 3318
• ISO 7738
• DIN 3113

See full description

Feature Attributes

Number of Points:
12
Metric or Imperial:
Metric
Type:
Combination Spanner
Number of Pieces:
1
Single or Double End:
Double End
Insulated:
No
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome