GEARplus RINGSTOP Combination Ratcheting Spanner With Adapter, FlankTraction, 30 Parts

Order Code: ZT2693150S

£399.99 Inc VAT (20%)


Description

GEARplus RINGSTOP combination ratcheting spanner with adapter, FlankTraction, 30 parts. Supplied = assembled. Model = reversible. Weight = 2.43 kg. Number of parts = 30 pcs. Fork position = poloha vidlic 15°. Key shape = 15° ring offset. Unit of measurement for width across flats = metric. FlankTraction profile. Based on DIN 3113/ISO 3318. Jaw position 15° offset. Ratchet head 15° offset. With switch lever. Sockets with through bore. Square drive in accordance with DIN 3120 - ISO 1174 with ball locking device. For bits compliant with DIN 3126/C 6.3. Very fine satin finish. Chrome-vanadium. In a sturdy plastic case.

See full description
Specifications for GEARplus RINGSTOP Combination Ratcheting Spanner With Adapter, FlankTraction, 30 Parts
  • Supplied
    Assembled
  • Model
    Reversible
  • Key Shape
    15° Ring Offset
  • Number of Parts
    30
  • Weight
    2.43kg
  • Fork Position
    Poloha Vidlic 15°

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome