Imperial Combination Spanners, Chrome Vanadium Steel


£3.39 Inc VAT (20%)
Up to 5.5% off

See 12 Product Variants
£3.39

Description

Manufactured from chrome vanadium steel with a chrome satin finish body and highly polished heads. 15° open jaw angle to shank and ring end offset.
Chrome plated finish to pevent from corosion.
Ring head angle - 13°

Conform to:
1/8" - 1/2" Whitworth - DIN 3113 & BS192:1982.
9/16" - 7/8" Whitworth - ASME B107.6 & BS192:1982.

Feature Attributes

Type:
Combination Spanner
Material:
Chrome Vanadium Steel
Finish/Coating:
Chrome Satin
Number of Points:
12
Metric or Imperial:
Whitworth
Number of Pieces:
1
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome