J1210MHASD Short Combination Spanner 10mm 6PT

Order Code: ZT3302640S

£19.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£19.990%
5 - 9£19.194%
10 - 19£18.398%
20 +£17.5912%


Description

The ring end of the combination wrench incorporates the torqueplus? system. This design allows the socket to contact the fastener away from the corners dispersing stress over a larger area. This design allows 15% more torque to be applied whilst reducing the risk of the fastener rounding. Forged from special alloy steel for strength and durability. 15 offset on the open end allows turning of a fastener within a 30 arc.

Specifications for J1210MHASD Short Combination Spanner 10mm 6PT
  • Insulated
    No
  • Metric or Imperial
    Metric
  • Single or Double End
    Double End
  • Spanner Size
    10mm
  • Type
    Combination Spanner
  • End Style
    Combination