0
1

K030025 Kin-Flex Gear Comb 7PC Metric

Order Code: ZT3300138S

£219.99 Inc VAT (20%)


Description

K030025
Made from chrome vanadium steel. The flexible head can lock at the desired angle - within a 180 range at 15 locking angles. The locking mechanism ensures the head will not deflect from the required working angle. The Flex Lock Gear Spanner provides outstanding torque bearing capacity while working in tight, confined areas. Ideal for use on hard-to-access fasteners. Direction indicator arrow on ratcheting ring end. 72 teeth precision gear. Ratcheting mechanism needs only five degrees of sweep to move a fastener. Includes plastic storage tray.

7 Pieces
Contents: 8, 10, 12, 13, 14, 17 and 19mm.

See full description
Specifications for K030025 Kin-Flex Gear Comb 7PC Metric
  • Single or Double End
    Single End
  • Insulated
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome