Metric Combination Spanners, Chrome Vanadium Steel


Select
£2.29 Inc VAT (20%)


See all variants from £2.29

Description

Made from fully polished chrome vanadium steel with 15° offset heads.
Conform to DIN 3113 standard. Sizes 6-32mm.

Feature Attributes

Type:
Combination Spanner
Number of Pieces:
1
Metric or Imperial:
Metric
Standards Met:
DIN 3113
Material:
Chrome Vanadium Steel
Finish/Coating:
Chrome Polished
More attributes