Metric Combination Spanners, Chrome Vanadium Steel


£0.85 Inc VAT (20%)
Up to 18% off

See all variants from £0.85

Description

Forged from vanadium steel, these superb quality combination spanners feature a satin finish. Double-ended with a bi-hexagon ring, both ends are offset at a 15° angle for convenience.

Features and Benefits
• Fully hardened and tempered for durability
• Professional quality to suit a range of tasks
• Offset ends allow easy access to nuts and bolts
• Available in sizes ranging from 6mm-32mm to ensure you find the correct product for your application

Typical Applications
• DIY
• Engineering
• Construction
• Automotive

Standards
• DIN 3113

Feature Attributes

Metric or Imperial:
Metric
Number of Pieces:
1
Finish/Coating:
Chrome Satin
Standards Met:
DIN 3113
Material:
Chrome Vanadium Steel
Type:
Combination Spanner
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome