Ring Spanner - 13mm X 15mm

Order Code: ZT2622437S

£26.99 Inc VAT (20%)


Description

Gain better leverage in harder to reach places with this extra-long ring spanner designed with a 365mm long body.

Features and Benefits
• 13mm x 15mm size with a 365mm long body offering better leverage for the user
• Double-ended ring spanner for versatility

Typical Applications
• Appropriate for 13mm x 15mm fasteners

See full description
Specifications for Ring Spanner - 13mm X 15mm
  • MFR Part No.
    3526
  • Type
    Ring Spigot Fitting
  • Number of Pieces
    1
  • Spanner Size
    15mm
    13mm
  • Number of Points
    12
  • Single or Double End
    Double End
  • Overall Length
    365mm
  • Insulated
    No
  • Finish/Coating
    Chrome
  • Metric or Imperial
    Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome