Stubby Combination Spanner Set, 10 Piece B/S04110

Order Code: ZT1458425S

£18.99 Inc VAT (20%)
£20.999.5% off


Description

BlueSpot set of 10 Stubby Combination Wrenches, which are ideal for working in confined spaces. Manufactured from mirror polished chrome vanadium steel, which has been drop forged and heat treated. Supplied in a handy storage rack. Contents 10, 11, 12, 13, 14, 15, 16, 17, 18 & 19mm.

Specifications for Stubby Combination Spanner Set, 10 Piece B/S04110
  • Type
    Metric
  • Size Range
    10-19mm
  • MFR Part No.
    B/S04110
  • Number of Pieces
    10
  • Minimum Size
    10mm
  • Metric or Imperial
    Metric
  • Maximum Size
    19mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome