06000 90 Degree HSCo TiAlN Coated 6PC SpyroTec Countersink Set

Order Code: ZT1414789X

£99.99 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

The Guhring 90° SpyroTec Countersink set offers innovative countersinking operations. With minimal vibration even when using a hand drill, the form and pitch of the helical cutting edges provide accurate and stable countersinking.

Features and Benefits
• The titanium aluminum nitride coating (TiAIN) provides wear resistance and thermal protection
• Convex cutting edges combined with unequal helix angles provide a stable and low vibration cutting process, which removes chatter marks
• Suitable for use in high temperature applications

*Image for illustration purposes only*

See full description
Specifications for 06000 90 Degree HSCo TiAlN Coated 6PC SpyroTec Countersink Set
  • Finish/Coating
    TiAIN
  • Material
    HSCo
  • Number of Pieces
    6
  • Tool Type
    Countersink
  • MFR Part No.
    06000 001.000
  • Countersink Angle
    90°

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome