Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Combined Drill & Countersinks
16MM 60DEG HSS-Cobalt T/S Countersink
By Kennedy
Order Code:
ZT1128633X
£26.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£26.99
0%
5 - 9
£25.91
4%
10 - 19
£24.83
8%
20 +
£23.75
12%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
26.99
https://www.zoro.co.uk/shop/tools-and-machining/combined-drill-and-countersinks/16mm-60deg-hss-cobalt-t-s-countersink/p/ZT1128633X
Add to quotation
Schedule an order and save 5%
View all Combined Drill & Countersinks
Description
Inclusive angle 60°.
Tags:
#BulkDiscount
#ClearanceProduct
#ReducedPrice
Specifications
Technical Information
Specifications for 16MM 60DEG HSS-Cobalt T/S Countersink
Number of Flutes
3
Finish/Coating
Uncoated
Countersink Angle
60°
Taper Shank Size
MT1
Head Type
Multiple Flute
Material
Cobalt High Speed Steel
Standards Met
BS 328
Shank Type
Tapered
Cutting Diameter
16mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome