Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Combined Drill & Countersinks
2-30MM 90DEG HSS-Cobalt S/S Countersink Set
By Sherwood
Order Code:
ZT1129580X
£219.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 31st Dec
In Stock
GBP
219.99
https://www.zoro.co.uk/shop/tools-and-machining/combined-drill-and-countersinks/2-30mm-90deg-hss-cobalt-s-s-countersink-set/p/ZT1129580X
Add to quotation
Schedule an order and save 5%
View all Combined Drill & Countersinks
Description
Set of 6 sizes: 2-5mm, 5-10mm, 10-15mm, 15-20mm, 20-25mm & 25-30mm. Supplied in wooden box.
Specifications
Specifications for 2-30MM 90DEG HSS-Cobalt S/S Countersink Set
Countersink Angle
90°
Material
Cobalt High Speed Steel
Finish/Coating
Bright
Number of Pieces
6
Cutting Diameter
20-25mm
5-10mm
25-30mm
15-20mm
2-5mm
Shank Type
Straight
Tool Type
Countersink
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome