Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Combined Drill & Countersinks
472 20.00mm HSS 60 Degree S/S Countersink
By Guhring
Order Code:
ZT3927352S
£23.99
Inc VAT (20%)
1
Add to basket
Get it in
11-13
working days
Available
GBP
23.99
https://www.zoro.co.uk/shop/tools-and-machining/combined-drill-and-countersinks/472-20-00mm-hss-60-degree-s-s-countersink/p/ZT3927352S
Add to quotation
View all Combined Drill & Countersinks
Description
60° HSS straight shank countersink. Form C. Bright finish. Right hand cut. To DIN334.
Diameter: 20mm.
Specifications
Specifications for 472 20.00mm HSS 60 Degree S/S Countersink
MFR Part No.
00472 020.000
Cutting Diameter
20mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome