476 9.40mm HSS Straight Shank 3 Flute 90 Countersink

Order Code: ZT3933204S

£12.99 Inc VAT (20%)


Description

The Guhring 476 series 90 countersinks are suitable for all ferrous and non-ferrous metals as well as for hard plastics making them ideal for general purpose chamfering / deburring and countersinking e.g. for tapping size holes.

Features and Benefits
• Manufactured from HSS with a bright finish for improved toughness
• 3 flutes for greater cutting performance
• Chatter -free operation and easy re-sharpening for prolonged tool lifespan

Typical Applications
• Ferrous materials
• Non ferrous materials

Standards
• Manufactured to DIN 335

Notes
• Right hand-cutting
• Form Type C

See full description
Specifications for 476 9.40mm HSS Straight Shank 3 Flute 90 Countersink
  • MFR Part No.
    00476 009.400
  • Series
    476
  • Standards Met
    DIN 335
  • Shank Diameter
    6mm
  • Material
    High Speed Steel
  • Overall Length
    50mm
  • Number of Flutes
    3
  • Countersink Angle
    90°
  • Shank Type
    Straight
  • Head Type
    Multiple Flute
  • Cutting Diameter
    9.4mm
  • Finish/Coating
    Bright

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome