5 Piece Quick-Change Countersink Set *

Order Code: ZT1221188P

£19.99 Inc VAT (20%)


Description

Countersink with a replaceable HSS drill that creates a sharp clean finish without burring. Adjustable HSS drill bit produces a pilot hole ahead of countersinking and can be adjusted to suit different length screws. 1/4" Hex quick change shank. Suitable for wood and PVC.

Specifications for 5 Piece Quick-Change Countersink Set *
  • Weight
    0.15kg
  • Pack Quantity
    5 Piece
  • Size
    5/64, 3/32, 7/64, 1/8, 9/64in
  • Height
    0.13mm
  • Width
    0.13mm
  • Length
    0.13mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome