5855 3/32" 90DEG 3FL Piloted Countersink

Order Code: ZT1128702X

£19.99 Inc VAT (20%)


Description

5855
M35-HSSE 5% Cobalt.
Diameter: 3/32".
Inc angle: 90°.
Body diameter: 0.17".
Shank diameter: 3/16".
Overall length: 2,1/2".
Shank length: 1,3/4"

See full description
Specifications for 5855 3/32" 90DEG 3FL Piloted Countersink
  • Number of Flutes
    3
  • Cutting Diameter
    3/32in
  • Countersink Angle
    90°
  • Head Type
    Piloted
  • MFR Part No.
    5855-3/32-90
  • Series
    5855
  • Shank Type
    Straight

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome