0
1

6-16MM 100DEG HSS-Cobalt S/S Countersink Set

Order Code: ZT1129576X

£59.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£59.990%
5 +£57.594%


Description

5 Piece Set
High Performance Multi Flute
Manufactured from HSS-E cobalt for deburring and chamfering. Straight shank, ground flute 100° angle. Manufactured to BS328 : Part 5 : 1983. Inclusive angle 100°.
Sizes: 6, 8, 10, 12.5 and 16mm.

Specifications for 6-16MM 100DEG HSS-Cobalt S/S Countersink Set
  • Number of Pieces
    5
  • Countersink Angle
    100°
  • Finish/Coating
    Bright
  • Tool Type
    Countersink
  • Material
    Cobalt High Speed Steel
  • Shank Type
    Straight
  • Standards Met
    BS328:Part 5:1983
  • Cutting Diameter
    10mm
    8mm
    16mm
    6mm
    12.5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome