0
1

6-20MM 90DEG HSS-Cobalt S/S Countersink Set TiN

Order Code: ZT1129575X

£68.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£68.990%
5 +£66.234%


Description

6 Piece Set
High Performance Multi Flute
Manufactured from HSS-E cobalt for deburring and chamfering. Straight shank, ground flute 90° angle. Manufactured to BS328 : Part 5 : 1983. Inclusive angle 90°.
Sizes: 6, 8, 10, 12.5, 16 and 20mm.

Specifications for 6-20MM 90DEG HSS-Cobalt S/S Countersink Set TiN
  • Number of Pieces
    6
  • Countersink Angle
    90°
  • Material
    Cobalt High Speed Steel
  • Finish/Coating
    TiN
  • Standards Met
    BS328:Part 5:1983
  • Cutting Diameter
    12.5mm
    16mm
    8mm
    20mm
    10mm
    6mm
  • Shank Type
    Straight
  • Tool Type
    Countersink

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome