0
1
2

6200/8HSS Professional Adjustable Drill & Countersink 5/8in (15.9mm)

Order Code: ZT1198432X

£24.99 Inc VAT (20%)


Description

6200/8HSS
Designed to drill and countersink simultaneously, a wide variety of materials.

• Supplied with a 3/16in HSS slow spiral drill bit.
• Fully adjustable, a hex key is supplied.
• Use at drilling speeds only.
• Not suitable for ferrous or non ferrous metals.
• Please ensure drill flutes are aligned with flutes of countersink.

See full description
Specifications for 6200/8HSS Professional Adjustable Drill & Countersink 5/8in (15.9mm)
  • Drill Dia. (mm)
    15.9
  • MFR Part No.
    6200/8HSS
  • Wood Screw Size No.
    No.8
  • Pilot Diameter
    4.76mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome