Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Combined Drill & Countersinks
8-25MM 90DEG HSS-Cobalt S/S Countersink Set
By Kennedy
1 Review
Order Code:
ZT1129572X
£99.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£99.99
0%
5 +
£95.99
4%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
99.99
https://www.zoro.co.uk/shop/tools-and-machining/combined-drill-and-countersinks/8-25mm-90deg-hss-cobalt-s-s-countersink-set/p/ZT1129572X
Add to quotation
Schedule an order and save 5%
View all Combined Drill & Countersinks
Description
Set of 6: 8mm, 10mm, 12.5mm, 16mm, 20mm and 25mm. Inclusive angle 90°.
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 8-25MM 90DEG HSS-Cobalt S/S Countersink Set
Finish/Coating
Uncoated
Material
Cobalt High Speed Steel
Countersink Angle
90°
Standards Met
BS328:Part 5:1983
Shank Type
Straight
Cutting Diameter
25mm
20mm
10mm
12.5mm
16mm
8mm
Tool Type
Countersink
Number of Pieces
6
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome