90 Degree 3 Fluted Countersink 6 Piece Set

Order Code: ZT1220924P

£70.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£70.990%
5 +£68.154%


Description

Precision engineered, high speed ground steel countersink bits. Manufactured to DIN335C standards. Three 90 degree cutting edges for rapid swarf clearance. Suitable for use on metal, non-ferrous metals, aluminium, sheet metal, vaneered wood, laminated chipboard and PVC This set contains, 6.3, 8.3, 10.4, 12.4, 16.5, 20.5mm bits

Specifications for 90 Degree 3 Fluted Countersink 6 Piece Set
  • Pack Quantity
    6 Piece
  • Weight
    0.14kg
  • Size
    6.3, 8.3, 1.4, 12.4, 16.5, 2.5mm
  • Length
    0.29mm
  • Width
    0.29mm
  • Height
    0.29mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome