Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Combined Drill & Countersinks
C12 (BC1211) Blade
By Noga
Order Code:
ZT1126452X
£20.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£20.99
0%
5 +
£19.52
7%
1
Add to basket
Order by 12pm,
get it
Tomorrow
In Stock
GBP
20.99
https://www.zoro.co.uk/shop/tools-and-machining/combined-drill-and-countersinks/c12-bc1211-blade/p/ZT1126452X
Add to quotation
Schedule an order and save 5%
View all Combined Drill & Countersinks
Description
Range 1-12mm
Countersinking angle 90deg
Weight 25gr
Pack quantity 1 piece
Made of H.S.S.
Hardness 62-64Rc
See full description
Tags:
#BulkDiscount
Specifications
Specifications for C12 (BC1211) Blade
Blade Material
High Speed Steel
Compatible Holder
F
Type
Blade
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome